Shop All Radial Ball Bearings
Skf
Bearing, Bore 25mm, Industry 6005-2RSJEM
Mfr # 6005 2RS JEM
Zoro # G9417265
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6005 2RS JEM
- Zoro # G9417265
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Bore Diameter | 25 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 12 mm |
Outside Diameter | 47 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 2,680 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 16412RS (1641-2RS)
- CENTURY 3-Phase Belt Drive Motor, 1/3 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H262V2)
- CP CHICAGO PNEUMATIC THROTTLE KIT (8940175334)
- S.U.R. & R. AUTO PARTS SUR&R 3/8 - 3/8 in. 90° Degree Push Quick Connect Air Tool (KP125)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6307 2RS JEM)
- SKF SKF 6309C3, Single Row Ball Bearings (6309C3)
- SKF SKF 1209 C3, Self Aligning Ball Bearings (1209 C3)
- SKF SKF 6000-2ZTN9/C3LT, Single Row Ball Bearings (6000-2ZTN9/C3LT)
- SKF SKF 6201 2RS, Single Row Ball Bearings (6201 2RS)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6303 2RS JEM)
- NTN NTN 6208ZC3, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Shielded (6208ZC3)
- Skf Ball Bearings