Shop All Radial Ball Bearings
Skf
Bearing, Bore 25mm, Industry 1305-ETN9
Mfr # 1305 ETN9
Zoro # G9418394
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Seal/Shield Type Open
- Bore Dia. 25 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 1305 ETN9
- Zoro # G9418394
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-.013mm |
Bore Diameter | 25 mm |
Outer Ring Width | 17 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter | 62 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Fillet Radius | 1 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1305, Bore Diameter 25 mm, Outside Diameter 62 mm, Outer Ring Width 17 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 19 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 286 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In (1DHH9)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- AVEN 12 Gal, 1.5HP, Quiet, Oil Free, Vertical, Air Compressor. 150 psi, 120 V (SAQ-11215)
- DAYTON Roller Chain, Riveted, 50 ANSI, 100 ft. (2YDX8)
- SKF SKF 2203, Self Aligning Ball Bearings (2203)
- SKF Radial Ball Bearing, Open, 65mm Bore Dia (6213 JEM)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6307 2RS JEM)
- SKF SKF 6207 2RS1 C3 GJN EXPLORER, Single Row Ball Bearings (6207 2RS1 C3 GJN EXPLORER)
- SKF SKF-61800-2RS1, Thin Section Ball Brgs, 618002RS1 (61800-2RS1)
- SKF SKF-51108, Single Row Ball Brgs, 51108 (51108)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3201-A13)
- Skf Ball Bearings