Shop All Radial Ball Bearings
Skf
Bearing, Bore 25mm, Industry 1205-ETN9
Mfr # 1205 ETN9
Zoro # G9417974
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Seal/Shield Type Open
- Bore Dia. 25 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 1205 ETN9
- Zoro # G9417974
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Fillet Radius | 1 mm |
Bore Diameter | 25 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outer Ring Width | 15 mm |
Outside Diameter | 52 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1205, Bore Diameter 25 mm, Outside Diameter 52 mm, Outer Ring Width 15 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 14.3 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 252 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 22 x 37 x 7 mm., TC, Nitrile Rubber (22377TC)
- DAYTON Run Capacitor, 40 MFD, 440V, Round (2MEH5)
- MOLINE BEARING Flng Brg, Tapered Roller, 2 1/2in Bore (19311208)
- FESTO Plastic Tubing PEN-10X1, 5-SW (PEN-10X1,5-SW)
- SKF SKF-6310 2RS1 C3, Single Row Ball Brgs, 6310 2RS1 C3 (6310 2RS1 C3)
- SKF SKF 6309ZC3, Single Row Ball Bearings (6309ZC3)
- SKF SKF 3200A, Double Row Ball Bearings (3200A)
- SKF SKF 6208Z/EM, Single Row Ball Bearings (6208Z/EM)
- SKF Radial Ball Bearing, Sealed, 60mm Bore Dia (6212 2RS JEM)
- SKF Single Row Ball Bearings, Shielded (6307ZNR/C3)
- FAFNIR Single Row Radial Ball Bearing, Open, #319W (319W)
- Skf Radial Ball Bearings