Shop All Radial Ball Bearings
Skf
Bearing, Bore 25mm, Industry 1205-EKTN9
Mfr # 1205 EKTN9
Zoro # G9417956
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bearing Type Ball
- Cage Material Thermoplastic
- Seal/Shield Type Open
- Bore Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 1205 EKTN9
- Zoro # G9417956
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter | 52 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 15 mm |
Bore Diameter | 25 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1205, Bore Diameter 25 mm, Outside Diameter 52 mm, Outer Ring Width 15 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 14.3 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 252 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300374, Pressure Line, 40 micron, Outside-In (MF0436244)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 1 Gal Jug (03006)
- SKF SKF 6204 C3, Single Row Ball Bearings (6204 C3)
- SKF SKF-RLS10, Single Row Ball Brgs, RLS10 (RLS10)
- SKF SKF 6213Z C3, Single Row Ball Bearings (6213Z C3)
- SKF SKF 6203 2RS C3, Single Row Ball Bearings (6203 2RS C3)
- SKF Bearing, Bore 15mm, Industry 2202-ETN9 (2202 ETN9)
- SKF SKF 6203Z C3, Single Row Ball Bearings (6203Z C3)
- NSK NSK 6016/C4, 6000 Series Single Row Deep Groove Ball Bearing (6016/C4)
- Skf Ball Bearings