Shop All Radial Ball Bearings
Skf
Bearing, Bore 20mm, Industry 6004-JEM
Mfr # 6004 JEM
Zoro # G9417256
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Bore Dia. 20 mm
- Seal/Shield Type Open
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6004 JEM
- Zoro # G9417256
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 42 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outer Ring Width | 12 mm |
Fillet Radius | 0.6 mm |
Outside Diameter | 42 mm |
Bore Diameter | 20 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 9.95 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS5L5)
- MARATHON MOTORS Capacitor-Start/Run Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (056B17T20)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-100-41)
- LEGACY Workforce Retractable Air/Water Hose Reel, Open Face, Single Axle Arm, 1/2" x 50' (L8641)
- SKF SKF 6213Z C3, Single Row Ball Bearings (6213Z C3)
- SKF SKF 16022 C3, Single Row Ball Bearings (16022 C3)
- SKF Radial Ball Bearing, Ball, 1.0000 In. Bore (R16ZZ)
- SKF SKF 6302 2RSJ, Single Row Ball Bearings (6302 2RSJ)
- SKF 6200 Series, Single Row, Deep Groove Radial Ball Bearing (6222C3)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2ZNR JEM)
- NSK NSK 6313Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6313Z C3)
- Skf Ball Bearings