Shop All Radial Ball Bearings
Skf
Bearing, Bore 15mm, Industry 6002-2RSJEM
Mfr # 6002 2RS JEM
Zoro # G9417195
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6002 2RS JEM
- Zoro # G9417195
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 32 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outer Ring Width | 9 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 32 mm |
Bore Diameter | 15 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,320 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPK205-16)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- DAYTON Electric Vibrator, 0.70/0.35 A, 230/460VAC, 3 Phase (1DYL5)
- AKG Oil Cooler, AC, 20-350 GPM, 230/460 V, 10 HP (A215-3)
- SKF SKF-6309 2RS C3 3110-01-275-7926, Single Row Ball Brgs, 6309 2RS C3 3110012757926 (6309 2RS C3 3110-01-275-7926)
- SKF SKF 63072RS C3, Single Row Ball Bearings (63072RS C3)
- SKF SKF-6311 3110-00-144-8548, Single Row Ball Brgs, 6311 3110001448548 (6311 3110-00-144-8548)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6208 NR JEM)
- SKF SKF-6308, Single Row Ball Brgs, 6308 (6308)
- SKF SKF-51103, Single Row Ball Brgs, 51103 (51103)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (9103KDD)
- Skf Ball Bearings