Shop All Radial Ball Bearings
Skf
Bearing, Bore 15mm, Industry 2202-ETN9
Mfr # 2202 ETN9
Zoro # G9418683
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bearing Type Ball
- Seal/Shield Type Open
- Bore Dia. 15 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 2202 ETN9
- Zoro # G9418683
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outer Ring Width | 14 mm |
Fillet Radius | 1 mm |
Bore Diameter | 15 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outside Diameter | 35 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 2202, Bore Diameter 15 mm, Outside Diameter 35 mm, Outer Ring Width 14 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 8.71 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 141 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE PRODUCTS Silicone Mold Release Spray, 11 oz., PK12 (438-5162)
- SPEEDAIRE Roller Guide Assembly, Speedaire (GGS_83092)
- QA1 Male Rod End, SS, LH, 3/8-24 (GML6T)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x M5 x 0.8 (NSC06-M5)
- SKF SKF 6302RS1 LHT55, Single Row Ball Bearings (6302RS1 LHT55)
- SKF SKF 6208/C3, Single Row Ball Bearings (6208/C3)
- SKF SKF-6005, Single Row Ball Brgs, 6005 (6005)
- SKF SKF 6017 2RS, Single Row Ball Bearings (6017 2RS)
- SKF Single Row Ball Bearing, Shielded (625 2Z C3)
- SKF Bearing, Bore 55mm, Industry 2211-EKTN9 (2211 EKTN9)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6304-2RS KBC)
- Skf Ball Bearings