Shop All Radial Ball Bearings
Skf
Bearing, Bore 12mm, Industry 6001-JEM
Mfr # 6001 JEM
Zoro # G9417186
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Bore Dia. 12 mm
- Cage Material Steel
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6001 JEM
- Zoro # G9417186
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Width | 8 mm |
Outside Dia. Tolerance | +0/-.009mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 8 mm |
Outside Diameter | 28 mm |
Fillet Radius | 0.3 mm |
Bore Diameter | 12 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Open, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 5.4 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Branch Tee, 1/4 In, Tube x MNPT, PK10 (88210-04-02)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (3ZN73)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (55-1-1/4)
- D&D 89" Outside Length, 2/3" Top Width, 1 Ribs (B86/5L890)
- SKF SKF 6209 2RS1/C3, Single Row Ball Bearings (6209 2RS1/C3)
- SKF SKF-6311 2Z C3, Single Row Ball Brgs, 6311 2Z C3 (6311 2Z C3)
- SKF Radial Ball Bearing, Shielded, 25mm Bore (6205 2ZNR JEM)
- SKF SKF-3202A, Double Row Ball Brgs, 3202A (3202A)
- SKF Single Row Ball Brgs (6003ZZ)
- SKF SKF-6011, Single Row Ball Brgs, 6011 (6011)
- SKF SKF 6312Z/C3, Single Row Ball Bearings (6312Z/C3)
- Skf Ball Bearings