Shop All Radial Ball Bearings
Skf
Bearing, Bore 12mm, Industry 2201-ETN9
Mfr # 2201 ETN9
Zoro # G9418674
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Bore Dia. 12 mm
- Seal/Shield Type Open
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 2201 ETN9
- Zoro # G9418674
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-.011mm |
Fillet Radius | 1 mm |
Outer Ring Width | 14 mm |
Bore Diameter | 12 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 32 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 2201, Bore Diameter 12 mm, Outside Diameter 32 mm, Outer Ring Width 14 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 8.52 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 113 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Motor Run Capacitor, 5-97.5 MFD, 370/440V (Turbo 200X)
- DAYTON Motor Start Capacitor, 130-158 MFD, Round (2MET2)
- GATES Polyflex Belts, 7M1700 (7M1700)
- WEATHERHEAD Elbow 1/4 In Tubex1/8 In Pipe, 0069X04 (69X4)
- SKF SKF-51115, Single Row Ball Brgs, 51115 (51115)
- SKF SKF-6203 2Z/C3, Single Row Ball Brgs, 6203 2ZC3 (6203 2Z/C3)
- SKF SKF 6208 2RS1, Single Row Ball Bearings (6208 2RS1)
- SKF SKF 6002 2RS, Single Row Ball Bearings (6002 2RS)
- SKF SKF 6310 2RS C3, Single Row Ball Bearings (6310 2RS C3)
- SKF SKF 6307ZC3 HT51, Single Row Ball Bearings (6307ZC3 HT51)
- SKF SKF-6304 2Z, Single Row Ball Brgs, 6304 2Z (6304 2Z)
- Skf Ball Bearings