Shop All Radial Ball Bearings
Skf
Bearing, Bore 120mm, Industry 6024-2Z
Mfr # 6024 2Z
Zoro # G9417791
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Bore Dia. 120 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6024 2Z
- Zoro # G9417791
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 120 mm |
Outside Dia. | 180 mm |
Width | 28 mm |
Outside Dia. Tolerance | +0/-.025mm |
Outer Ring Width | 28 mm |
Outside Diameter Tolerance | +0/-0.025 mm |
Bore Diameter | 120 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Outside Diameter | 180 mm |
Fillet Radius | 2 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6024, Bore Diameter 120 mm, Closure Double Shielded, Outer Ring Width 28 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 88.4 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT33 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B16F-1C)
- SEED SLIK Lubricant, 10 lb., Pail, Black (SLIKGRAPH-10#)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (218-310)
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- SKF Radial Ball Bearing, Open, 50mm Bore Dia (6210 JEM)
- SKF SKF-6304 2Z/C3, Single Row Ball Brgs, 6304 2ZC3 (6304 2Z/C3)
- SKF 6300 Series, Single Row, Deep Groove Radial Ball Bearing (6334M/C3)
- SKF SKF-1215, Self Aligning Ball Brgs, 1215 (1215)
- SKF SKF 6200RSZ, Single Row Ball Bearings (6200RSZ)
- SKF Bearing, Bore 50mm, Industry 2210-ETN9 (2210 ETN9)
- SKF SKF-6306NR/C3, Single Row Ball Brgs, 6306NRC3 (6306NR/C3)
- Skf Radial Ball Bearings