Shop All Radial Ball Bearings
Skf
Bearing, Bore 120mm, Industry 6024-2RS1/C3
Mfr # 6024 2RS1/C3
Zoro # G9417782
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Bore Dia. 120 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6024 2RS1/C3
- Zoro # G9417782
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 120 mm |
Outside Dia. | 180 mm |
Width | 28 mm |
Outside Dia. Tolerance | +0/-.025mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Outside Diameter | 180 mm |
Bore Diameter | 120 mm |
Outside Diameter Tolerance | +0/-0.025 mm |
Outer Ring Width | 28 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6024, Bore Diameter 120 mm, Closure Double Sealed, Outer Ring Width 28 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 19,900 lbf, Includes Retaining Ring No, Lubricant Material MT33 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 25 feet 200 PSI with two 1/4 Inch Swivel Fittings (HU14-025S)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Beige (100300)
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- DURA-PRIME VARIABLE SPEED Variable Speed Belt, VS, 1 x 46in OC (1626V455)
- SKF SKF 1209 C3, Self Aligning Ball Bearings (1209 C3)
- SKF Radial Ball Bearing, Shielded, 15mm Bore (6202 2Z JEM)
- SKF Radial Ball Bearing, Shielded, 25mm Bore (6305 2ZNR JEM)
- SKF SKF-6212 C3, Single Row Ball Brgs, 6212 C3 (6212 C3)
- SKF SKF 6220RS, Single Row Ball Bearings (6220RS)
- SKF Radial Ball Bearing, Open, 12mm Bore Dia (6201 JEM)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6326 C3)
- Skf Radial Ball Bearings