Shop All Radial Ball Bearings
Skf
Bearing, Bore 110mm, Industry 6022-2Z
Mfr # 6022 2Z
Zoro # G9417764
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Seal/Shield Type Double Shielded
- Bore Dia. 110 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6022 2Z
- Zoro # G9417764
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 170 mm |
Width | 28 mm |
Outside Dia. Tolerance | +0/-.025mm |
Outside Diameter | 170 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Fillet Radius | 2 mm |
Outer Ring Width | 28 mm |
Outside Diameter Tolerance | +0/-0.025 mm |
Bore Diameter | 110 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6022, Bore Diameter 110 mm, Closure Double Shielded, Outer Ring Width 28 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 85.2 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT33 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL AIR Air Tank, 200 gal., Working 200 PSI (021-0414)
- SPEEDAIRE Dryer, Silica Gel (5VD08)
- ZORO SELECT Straight 1/2 in Hose I.D, 1/4"-18 Thread (707002-0804)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1/2 in x 3/8 in W Roller (2020112000)
- SKF SKF-62204 2RS1, Single Row Ball Brgs, 62204 2RS1 (62204 2RS1)
- SKF SKF 6207Z C3, Single Row Ball Bearings (6207Z C3)
- SKF SKF 6305N C3, Single Row Ball Bearings (6305N C3)
- SKF SKF-6009 2RS1 C3, Single Row Ball Brgs, 6009 2RS1 C3 (6009 2RS1 C3)
- SKF Radial Ball Bearing, Shielded, 15mm Bore (6302 2Z JEM)
- SKF Thin Section Ball Brgs, 61914 (61914)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 7612 DLG (7612 DLG)
- Skf Radial Ball Bearings