Shop All Radial Ball Bearings
Skf
Bearing, Bore 110mm, Industry 1322-KM/C3
Mfr # 1322 KM/C3
Zoro # G9418656
product price: $2,998.99
/ea
Free Shipping & Returns
$2,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Cage Material Brass
- Bore Dia. 110 mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 1322 KM/C3
- Zoro # G9418656
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 240 mm |
Width | 50 mm |
Outside Dia. Tolerance | +0/-.030mm |
Outside Diameter | 240 mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Bore Diameter | 110 mm |
Outer Ring Width | 50 mm |
Fillet Radius | 3 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1322, Bore Diameter 110 mm, Outside Diameter 240 mm, Outer Ring Width 50 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Brass, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 163 kN, Fillet Radius 3 mm, Lubricant Material Alvania Grease, Maximum Axial Load 3,709 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (6FLU7)
- CHAR-LYNN Motor, Hydraulic, 5.7 cu in/rev, 4 Bolt (103-1011)
- POWER TEAM HALF COUPLER, HYD, 3/8 NPTF M (9798)
- GATES XPA1320 Metric V-Belt, 1320mm Outside Length, 13mm Top Width, 1 Ribs (XPA1320)
- SKF SKF-307ZNR, Max Type Ball Brgs, 307ZNR (307ZNR)
- SKF Bearing, Bore 65mm, Industry 6013-2ZJEM (6013 2Z JEM)
- SKF SKF 6302Z/C3, Single Row Ball Bearings (6302Z/C3)
- SKF SKF-6311 2Z, Single Row Ball Brgs, 6311 2Z (6311 2Z)
- SKF SKF-6306NR/C3, Single Row Ball Brgs, 6306NRC3 (6306NR/C3)
- SKF SKF 6309 2Z, Single Row Ball Bearings (6309 2Z)
- NSK NSK 6312, 6300 Series Single Row Deep Groove Ball Bearing (6312)
- Skf Ball Bearings