Shop All Radial Ball Bearings
Skf
Bearing, Bore 110mm, Industry 1222- K/C3
Mfr # 1222 K/C3
Zoro # G9418333
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bearing Type Ball
- Bore Dia. 110 mm
- Cage Material Steel
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 1222 K/C3
- Zoro # G9418333
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 200 mm |
Width | 38 mm |
Outside Dia. Tolerance | +0/-.030mm |
Bore Diameter | 85 mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Outer Ring Width | 38 mm |
Outside Diameter | 150 mm |
Fillet Radius | 2 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1222, Bore Diameter 85 mm, Outside Diameter 150 mm, Outer Ring Width 38 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 88.4 kN, Fillet Radius 2 mm, Lubricant Material Alvania Grease, Maximum Axial Load 2,819 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B29/5L320, V-Belt 5/8 X 32 (B29/5L320)
- TRU-FLATE Plug 3/8In Tf X 3/8In Fnpt (12-613)
- TITAN REBUILD RATCHET KIT 1/2" (TL11310)
- NATIONAL Small Bore Inch Seal, 470390 (470390)
- SKF SKF 5204 C3, Double Row Ball Bearings (5204 C3)
- SKF SKF 6004 2Z/C3 GJN, Single Row Ball Bearings (6004 2Z/C3 GJN)
- SKF SKF-51201, Single Row Ball Brgs, 51201 (51201)
- SKF Radial Ball Bearing, Shielded, 15mm Bore (6302 2Z JEM)
- SKF SKF-2208 2RS1TN9, Self Aligning Ball Brgs, 2208 2RS1TN9 (2208 2RS1TN9)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6207 2RSNR JEM)
- SKF SKF 6020 2RS C3 HT51, Single Row Ball Bearings (6020 2RS C3 HT51)
- Skf Radial Ball Bearings