Shop All Radial Ball Bearings
Skf
Bearing, Bore 100mm, Industry 6020/C3
Mfr # 6020/C3
Zoro # G9417685
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Seal/Shield Type Open
- Bore Dia. 100 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6020/C3
- Zoro # G9417685
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 150 mm |
Width | 24 mm |
Outside Dia. Tolerance | +0/-.018mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Outside Diameter | 150 mm |
Bore Diameter | 100 mm |
Outer Ring Width | 24 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6020, Bore Diameter 100 mm, Closure Open, Outer Ring Width 24 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 14,320 lbf, Includes Retaining Ring No, Lubricant Material MT33 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89449N)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941060, 150 micron, Outside-In (MF0066292)
- BESTORQ 4L300 V Belt, 30 in Outside Length, 1/2 in Top Width, 1 Ribs (4L300)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 36 In (QS 3/4 L 36)
- SKF SKF 6312Z/C3, Single Row Ball Bearings (6312Z/C3)
- SKF Single Row Ball Bearing, Shielded (6204 2ZJEM C3)
- SKF SKF-5216, Double Row Ball Brgs, 5216 (5216)
- SKF Self Aligning Ball Bearings (2307 C3)
- SKF Single Row Ball Bearings (U209)
- SKF SKF 6304 2RS1, Single Row Ball Bearings (6304 2RS1)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60052RS C3 (6005-2RS C/3)
- Skf Radial Ball Bearings