Shop All Wheel Bearings
Skf
Bearing, 6204-Fren
Mfr # 6204-FREN
Zoro # G4943700
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 1.7805 in
- Inside Dia. 0.632 in
- Inner Ring Width 0.735 in
- Outer Ring Width 0.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6204-FREN
- Zoro # G4943700
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Exterior Dia. | 1.7805 in |
Inside Dia. | 0.632 in |
Inner Ring Width | 0.735 in |
Outer Ring Width | 0.61 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Tire Iron, 18 in. L, Green, HCS (B8558)
- BROK Ball Mount 2" Shank 3" Drop (15973)
- VELVAC Air Brake Hose, 15 ft., Brass Ends (022001)
- MEGUIARS WAX 24 Ounce Spray Bottle (A1624)
- SKF Shaft Seal, 2 x 2-3/4 x 5/16", CRW1, Nitrile (19831)
- SKF Shaft Seal, 1-3/8 x 2-1/2 x 5/16", CRW1, NBR (13865)
- SKF Bearing, 203-Krr5 (203-KRR5)
- SKF Adapter Bearing, Gra102-Rrb (GRA102-RRB)
- SKF Wheel Bearing - Front Outer, BR2 (BR2)
- SKF Tapered Roller Bearing, Br15118 (BR15118)
- TIMKEN Tapered Roller Bearing Cone and Cup Assembly. Contains NP899357 / NP026773. (SET427)
- Skf Wheel Bearings