Skf

Bearing, 6203-Rr12


product price: $13.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Inside Dia. 0.75 in
  • Exterior Dia. 1.574 in
  • Outer Ring Width 0.47 in
  • Inner Ring Width 0.47 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Dia. 0.75 in
Exterior Dia. 1.574 in
Outer Ring Width 0.47 in
Inner Ring Width 0.47 in

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.