Shop All Wheel Bearings
Skf
Bearing, 6203-2Znrj
Mfr # 6203-2ZNRJ
Zoro # G4945846
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.4724 in
- Inside Dia. 0.6693 in
- Exterior Dia. 1.5748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6203-2ZNRJ
- Zoro # G4945846
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 0.4724 in |
Inside Dia. | 0.6693 in |
Exterior Dia. | 1.5748 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.25 Oz., PK50 (AW125)
- WIX FILTERS Fuel Filter #Wix 33373 (33373)
- DONALDSON Air Filter, Primary Radialseal, P534816 (P534816)
- VELVAC 20'Glacier Coil Nyltube Set Emer, Ser (022642)
- SKF Small Bore Seals (120X150X12)
- SKF Shaft Seal, 2-3/64 x 2-9/16 x 5/16", CRW1, NBR (20420)
- SKF Adapter Bearing, G1112-Krrb (G1112-KRRB)
- SKF Small Bore Seals (30X42X8)
- SKF Wheel Seal, 13954 (13954)
- SKF Shaft Seal, 1-3/8 x 2-9/16 x 3/8", CRW1, NBR (13875)
- SKF Adapter Bearing, Gra112-Rrb (GRA112-RRB)
- Skf Wheel Bearings