Shop All Automotive Heating & Air Conditioning Parts
Skf
Bearing, 6006-Rsj
Mfr # 6006-RSJ
Zoro # G4932692
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5118 in
- Inside Dia. 1.1811 in
- Outer Diameter 2.1654 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6006-RSJ
- Zoro # G4932692
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Width | 0.5118 in |
Inside Dia. | 1.1811 in |
Outer Diameter | 2.1654 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- TECNIQ Fender Sidemarker Light Wire Guide Chrome (TQ S90-0C00-1)
- GATES Premium OE Micro-V Belt, K061120 (K061120)
- GATES Fuel Injection Hose, Black, 3/8" Dia (27341)
- SKF Bearing, 6006-2Zj (6006-2ZJ)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Valve, Hv1217C (HV1217C)
- UNIVERSAL AIR COND Universal Air Conditioning Drier, Rd10065C (RD10065C)
- ACDELCO Seal Kit A/C Compressor, 15-2554GM (15-2554GM)
- UNIVERSAL AIR COND Block Exp Univ 3/8 1 Expansion Valve, Ex9404C (EX9404C)
- DORMAN Variable Restrictor Valve, 902-008 (902-008)
- FJC Pag Oil, 46 qt. (2485)
- Skf Automotive Heating & Air Conditioning Parts