Shop All Automotive Clutch Parts
Skf
BEARING
Mfr # 6002-VSP
Zoro # G202079351
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.5906 in
- Width 0.3937 in
- Outside Dia. 1.2598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6002-VSP
- Zoro # G202079351
- Country of Origin Unknown
- Category Automotive Clutch Parts
Dimensions
Inside Dia. | 0.5906 in |
Width | 0.3937 in |
Outside Dia. | 1.2598 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE 15'2" Galaxy VHF Antenna (5018)
- FEY Diamondstep Universal Bumper (21000)
- FUNNEL KING Polyethylene, 3/8", 15-3/8", 1", Clear (32177-7)
- STENS Belt For Caseih C16088, C23804, C23807, Craftsman 543J Lawn Mowers (248-067)
- SKF CLUTCH RELEASE BEARING (N4074)
- SKF Clutch Pilot Bearing, 6205-2RSJ (6205-2RSJ)
- SKF Clutch Pilot Bearing, B657 (B657)
- SKF Clutch Pilot Bearing, 6002-2RSJ (6002-2RSJ)
- SKF Clutch Release Bearing, N1741-Sa (N1741-SA)
- SKF Clutch Pilot Bushing, B656 (B656)
- AISIN Clutch Slave Cylinder, CRT-028 (CRT-028)
- Skf Clutch Parts & Components