Shop All Air Hydraulic Pumps
Skf
Bearing, 6002-2Zj
Mfr # 6002-2ZJ
Zoro # G4935949
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.3543 in
- Inlet Diameter 0.5906 in
- Outlet Diameter 1.2598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6002-2ZJ
- Zoro # G4935949
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Dimensions
Width | 0.3543 in |
Inlet Diameter | 0.5906 in |
Outlet Diameter | 1.2598 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 34" (AX34)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 36 In (QS 1 1/2 L 36)
- DODGE INS-VSC-108 (RESALE), 1.5" Bore Dia. (389930)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (9663)
- SKF Grease Seals, 6916 (6916)
- SKF Shaft Repair Sleeve, SS, 0.748 to 0.752in. (99076)
- SKF NBR, double lip, Wave oil seal (7465)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (6247)
- ENERPAC Air/Hydraulic Pump, 10000 PSI, 20-100 CFM (ZA4204TX-Q)
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil (PATG1105N)
- Skf Air Hydraulic Pumps