Shop All Wheel Bearings
Skf
Bearing, 205-Ppb7
Mfr # 205-PPB7
Zoro # G4937376
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.943 in
- Exterior Dia. 2.047 in
- Outer Ring Width 0.5906 in
- Inner Ring Width 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 205-PPB7
- Zoro # G4937376
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Inside Dia. | 0.943 in |
Exterior Dia. | 2.047 in |
Outer Ring Width | 0.5906 in |
Inner Ring Width | 1-3/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PALL HC7500SKN8H Replacement/Interchange Spin-On Filter (MF0058074)
- GO RHINO 2IN HITCH RECEIVERS UNIVERSAL HITCH STEP WITH HEX PATTERN STEP PAD BLACK (HS3012T)
- SEA-DOG Sea-Dog 415210-1 Battery Terminal - Wing Nut Style, Set (415210-1)
- ITP TIRES ITP Ultracross 32x10-15 (IT6P0256)
- SKF Bearing, P204-Rr6 (P204-RR6)
- SKF Shaft Seal, 2-1/2 x 3-1/4 x 3/8", CRWA1, NBR (24898)
- SKF Adapter Bearing, Ra100-Rrb (RA100-RRB)
- SKF Wheel Seal, 25430 (25430)
- SKF Adapter Bearing, Ra100-Rr (RA100-RR)
- SKF Bearing, 6203-Ffa (6203-FFA)
- TIMKEN Timken Bearing, 27820D (27820D)
- Skf Wheel Bearings