Shop All Wheel Bearings
Skf
Axle Bearing And Hub Assembly, Skf Br930948
Mfr # BR930948
Zoro # G008631777
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style 1.672 in
- Pilot Dia. 2.636 in
- Flange Dia. 5.461 in
- Number of Splines 31
- Bolt Size M12x1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930948
- Zoro # G008631777
- UPC # 85311565585
- Country of Origin Korea, Republic of
- Category Wheel Bearings
Dimensions
Pilot Dia. | 2.636 in |
Flange Dia. | 5.461 in |
Bolt Size | M12x1.5 in |
Inner Diameter | 1.672 in |
Wheel Pilot Diameter | 2.677 in |
Bolt Circle Diameter A | 4.5 in |
Bolt Circle Diameter B | 4.354 in |
Details
Flange Style | 1.672 in |
Number of Splines | 31 |
Number of Bolts | 5 |
Number of Holes | 4 |
Sensor Ring | Yes |
Description
SKF BR930948
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3Piece Stainless Steel Female M14 x 15 Hex End ExtraLong Wheel Hanger and Lug Guide Tool Set (61013)
- CURT Flat 4-Way Connector Tester (58260)
- MEGUIARS COMPOUND ULTIMATE (MGG-17216)
- TRAMEC SLOAN Hose Mender Kit, Brass (4120R-6D-RK)
- SKF Wheel Bearing and Hub Assembly, BR930254 (BR930254)
- SKF Oil Fill Hubcap, 1612 (1612)
- SKF Small Bore Seals (52X72X10)
- SKF Small Bore Seals (30X62X7)
- SKF Wheel Seal - Front, 28758 (28758)
- SKF Disc Harrow Bearing, W208-Ppb5 (W208-PPB5)
- NSK Wheel Bearing, 48Bwd02 (48BWD02)
- Skf Wheel Bearings