Shop All Wheel Bearings
Skf
Axle Bearing and Hub Assembly Repair Kit - Front, BR930286
Mfr # BR930286
Zoro # G5288359
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Splines 28
- Bolt Size M12-1.5
- Inner Diameter 1.012 in
- Wheel Pilot Diameter 2.6335 in
- Flange Diameter 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930286
- Zoro # G5288359
- UPC # 85311373784
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Bolt Size | M12-1.5 |
Inner Diameter | 1.012 in |
Wheel Pilot Diameter | 2.6335 in |
Flange Diameter | 5-1/2 in |
Brace Pilot Diameter | 2.8319 in |
Bolt Circle Diameter | 4-1/2 in |
Details
Number of Splines | 28 |
Number of Bolts | 5 |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Universal Trim Screw Assortment, 550 PCS (8605)
- RACE SPORT Round Socket-Sized Dual-Port Usb W/ Blue Led Backlighting (RS50884)
- ROTELLA T6 15W-40 Diesel Synthetic Engine Oil 1 gal (550050467)
- STANDARD IGNITION Power Window Switch, Ds-1473 (DS-1473)
- SKF Adapter Bearing, G1103-Krrb (G1103-KRRB)
- SKF Adapter Bearing, Gya104-Rrb (GYA104-RRB)
- SKF Small Bore Seals (17X30X7)
- SKF Wheel Bearing Race, LM67010 VP (LM67010 VP)
- SKF Shaft Seal, 1 x 1-1/2 x 1/4", CRWA1, Nitrile (9878)
- SKF Shaft Seal, 1-5/8 x 2-1/4 x 5/16", CRWA1, NBR (16062)
- TIMKEN Tapered Roller Bearing Cone, Hm807035 (HM807035)
- Skf Wheel Bearings