Shop All Wheel Bearings
Skf
Axle Bearing and Hub Assembly Repair Kit, BR930583K
Mfr # BR930583K
Zoro # G7678481
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Splines 30
- Number of Bolts 5
- Wheel Pilot Diameter 2.5197 in
- Bolt Size M12-1.5
- Flange Diameter 5.9961 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930583K
- Zoro # G7678481
- UPC # 8531153836
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Wheel Pilot Diameter | 2.5197 in |
Bolt Size | M12-1.5 |
Flange Diameter | 5.9961 in |
Inner Diameter | 1.2205 in |
Brace Pilot Diameter | 2.5197 in |
Bolt Circle Diameter | 4-1/2 in |
Details
Number of Splines | 30 |
Number of Bolts | 5 |
Description
SKF axle bearing and hub assembly repair kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle bearing and hub assembly repair kit's for virtually every automobile on the road today. SKF axle bearing and hub assembly repair kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Hinge-Lift Gate Left Alum Pr, #207730-1 (207730-1)
- QUICKCABLE Copper Lug, 4/0, 1/4", PK50 (5958-050D)
- MOTORCRAFT Element Asy-Air Cleaner, Fa1914 (FA1914)
- GARMIN Garmin 0100255400 Striker Vivid Series 9" Fishfinder, 9sv US w/ GT52HW-TM Transducer (010-02554-00)
- SKF Adapter Bearing, Ra014-Rrb (RA014-RRB)
- SKF Wheel Bearing and Hub Assembly - Rear, BR930524 (BR930524)
- SKF Adapter Bearing Housing, 52-Mst (52-MST)
- SKF Grease Seals, 17599 (17599)
- SKF Tapered Roller Bearing, 14132-TVP (14132-TVP)
- SKF Wheel Seal - Rear, 15039 (15039)
- TIMKEN Tapered Roller Bearing Cup, 42584 (42584)
- Skf Wheel Bearings