Shop All Transmission Parts & Components
Skf
Auto Trans Seal - Rear, 18992
Mfr # 18992
Zoro # G5393830
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5500 in
- Outside Dia. 2.7040 in
- Fits Shaft Dia. 1.8860 in
- Boretite Yes
- Bore 2.7000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18992
- Zoro # G5393830
- UPC # 85311021005
- Country of Origin Micronesia, Federated States of
- Category Transmission Parts & Components
Dimensions
Width | 0.5500 in |
Outside Dia. | 2.7040 in |
Fits Shaft Dia. | 1.8860 in |
Details
Boretite | Yes |
Bore | 2.7000 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45019 (45019)
- HALTEC Tire Valve, 0.406-28 Thread Size, 2" L (QS-500)
- STENS Air Filter Combo 102-182 For Kawasaki 11013-2213 (102-182)
- CHECKPOINT Loose Wheel Nut Indicator, 20mm, Plastic (CPY20MM)
- SKF Shaft Sleeve, Dia. 1.747 to 1.753 In (99174)
- SKF Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRWA1, NBR (17523)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRWA1, NBR (15005)
- SKF Loose Needle Rolling Elements, B1316-Q (B1316-Q)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (20055)
- SKF ACM, single lip, Wave oil seal, Bore-Tite (18555)
- FAIRCHILD INDUSTRIES 19902005 Mazda Miata Turret Dust Boot Manual Lower Shift Replaces OEMM51317480A (MZ4002)
- Skf Transmission Parts & Components