Shop All Transmission Parts & Components
Skf
Auto Trans Seal - Rear, 15700
Mfr # 15700
Zoro # G5395054
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.29 in
- Fits Shaft Dia. 1.5750 in
- Width 0.394 in
- Boretite No
- Bore 2.283 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 15700
- Zoro # G5395054
- UPC # 85311398657
- Country of Origin Taiwan, Province of China
- Category Transmission Parts & Components
Dimensions
Outside Dia. | 2.29 in |
Fits Shaft Dia. | 1.5750 in |
Width | 0.394 in |
Details
Boretite | No |
Bore | 2.283 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO CYLINDER ASM-BRK MAS (19420962)
- BALDWIN FILTERS Copper Washer, Washer, ES1071 (ES1071)
- MOTORCRAFT Switch Asy-Direction Indicat, Sw6874 (SW6874)
- WALKER EXHAUST Exhaust Pipe, 36324 (36324)
- SKF Shaft Sleeve, Dia. 0.873 to 0.877 In (99087)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRWA1, NBR (15005)
- SKF ACM, single lip, grease seal, Bore-Tite (6152)
- SKF SPEEDI-SLEEVES (99372)
- SKF NBR, single lip, grease seal, Bore-Tite (15032)
- SKF Shaft Sleeve, Dia. 0.998 to 1.002 In (99868)
- ARP GM V6/V8 12PT BELLHOUSING BOLT KIT (129-0902)
- Skf Transmission Parts & Components