Shop All Transmission Parts & Components
Skf
Auto Trans Output Shaft Seal - Left, 13735
Mfr # 13735
Zoro # G5470155
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.601 in
- Fits Shaft Dia. 1.3780 in
- Outside Dia. 2.257 in
- Bore 2.244 in
- Boretite No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 13735
- Zoro # G5470155
- UPC # 85311287142
- Country of Origin Taiwan, Province of China
- Category Transmission Parts & Components
Dimensions
Width | 0.601 in |
Fits Shaft Dia. | 1.3780 in |
Outside Dia. | 2.257 in |
Details
Bore | 2.244 in |
Boretite | No |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Pintle And Ball Combo, 2 5/16 In (7024200)
- RIG RITE Rig Rite 650 Wire Hole Cover (650)
- BUYERS PRODUCTS 7-Way Die-Cast Metal Trailer Connector - Trailer Side (TC2007)
- MIDWEST FASTENER Top and Side Post Anti-Corrosion Washers 20PK (69407)
- SKF Manual Trans Seal - Front, 12363 (12363)
- SKF Shaft Sleeve, Dia. 1.490 in. to 1.496 in. (99147)
- SKF Shaft Seal, 1-7/8 x 2-39/64 x 5/16", CRW1, NBR (18580)
- SKF Shaft Seal, 1-3/8 x 2 x 5/16", CRWA1, Nitrile (13569)
- SKF Transfer Case Output Shaft Seal - Rear, 21213 (21213)
- SKF Shaft Sleeve, Dia. 2.500 to 2.506 In (99250)
- TIMKEN Clutch Pilot Bearing, 102CC (102CC)
- Skf Transmission Parts & Components