Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 95mm, O.D. 250mm
Mfr # 7419 GAM
Zoro # G8318554
product price: $2,414.99
/ea
Free Shipping & Returns
$2,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 37 Degrees
- Bore Dia. 95 mm
- Outside Dia. 250 mm
- Width 55 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7419 GAM
- Zoro # G8318554
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 250 mm |
Width | 55 mm |
Shaft Fillet Radius | 2 mm |
Overall Width | 55 mm |
Outside Diameter | 250 mm |
Bore Diameter | 95 mm |
Housing Fillet Radius | 2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7419, Bore Diameter 95 mm, Cage Material Brass, Closure Open, Contact Angle 37 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 3,400 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 250 mm, Overall Width 55 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Dust Cap, Intrchng for Sckt, FF Sries, 3/8" (10FFSDC)
- TRITAN Insert Ball Brng, SA, 3/4in dia, 2877.55 lb (SA204-12G)
- QA1 Spher Bearing, 2.0000in Bore dia., GEZ-2RS (45GY29)
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-16-12)
- SKF Angular Contact Bearing, 65mm, O.D. 120mm (7213 BECBP)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Ball Bearings (7234)
- SKF Angular Contact Ball Bearings (7302B)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEP)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- Skf Angular Contact Bearings