Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 95mm, O.D. 200mm
Mfr # 7319 BEGBY
Zoro # G8443933
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 95 mm
- Outside Dia. 200 mm
- Width 45 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7319 BEGBY
- Zoro # G8443933
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 200 mm |
Width | 45 mm |
Bore Diameter | 95 mm |
Overall Width | 45 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 200 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7319, Bore Diameter 95 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 1/4FIP Brass Female Hose Barbs 5PK (33684)
- GATES Hi-Power II Belts, C112 (C112)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R95)
- REELCRAFT Hose Reel, Motor, 1/2in dia, 200ft., 1000psi (EA32112 L12D)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- SKF Angular Contact Ball Bearings (7309BYG)
- SKF Angular Contact Ball Bearings (7219 BEA)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEGAP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BECBP)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGAP)
- NTN NTN 51207, Angular Thrust Bearing Single Row 35 Mm Id X 62 Mm Od X 18 Mm WResin Cage (51207)
- Skf Ball Bearings