Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 95mm, O.D. 200mm
Mfr # 7319 BEGAM
Zoro # G8414987
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 95 mm
- Outside Dia. 200 mm
- Width 45 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7319 BEGAM
- Zoro # G8414987
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 200 mm |
Width | 45 mm |
Outside Diameter | 200 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 45 mm |
Bore Diameter | 95 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7319, Bore Diameter 95 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304007TB)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- ROTOM Rotom 189D, 189-227MFD, 330V, Start Capacitor, Round (189D)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAK 1 7/16)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BEP)
- SKF Angular Contact Bearing, 20mm, O.D. 52mm (7304 BEP)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- SKF Angular Contact Ball Bearings (7309BYG)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- SKF Angular Contact Ball Bearings (7219 BEA)
- NACHI 5300 Series Double Row Angular Contact, 5307ZZ (5307ZZ)
- Skf Angular Contact Bearings