Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 95mm, O.D. 200mm
Mfr # 7319 BEGAF
Zoro # G8182221
product price: $1,053.99
/ea
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 95 mm
- Outside Dia. 200 mm
- Width 45 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7319 BEGAF
- Zoro # G8182221
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 200 mm |
Width | 45 mm |
Bore Diameter | 95 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 200 mm |
Overall Width | 45 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7319, Bore Diameter 95 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-37A)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (5KCR49PN3011)
- DODGE Light Duty Bushed Akh/Bkh Sheaves, 2BK100H SHEAVE (2BK100H SHEAVE)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009ZE C3)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGBM)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- SKF Angular Contact Ball Bearings (7219 BEA)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- Skf Ball Bearings