Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 95mm, O.D. 200mm
Mfr # 7319 BECBM
Zoro # G7961721
product price: $962.99
/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 95 mm
- Outside Dia. 200 mm
- Width 45 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7319 BECBM
- Zoro # G7961721
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 200 mm |
Width | 45 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 200 mm |
Overall Width | 45 mm |
Bore Diameter | 95 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7319, Bore Diameter 95 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 4000 vpm (40-1-1/2)
- NB CORPORATION OF AMERICA NB Corp SW8W Dble Wide Closed Linear Bearing, 1/2"ID, Steel (SW8W)
- PIX NORTH AMERICA Fhp V-Belt 5L450 (B42)
- BRENNAN INDUSTRIES 06FFSS-06FFSS Straight (FS6565-06-06)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEY)
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- SKF Angular Contact Ball Bearings (7310BG)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- FAFNIR Double Row Angular Contact Ball Bearing, #5206W (5206W)
- Skf Ball Bearings