Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 95mm, O.D. 170mm
Mfr # 7219 BECBP
Zoro # G8468573
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 95 mm
- Outside Dia. 170 mm
- Width 32 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7219 BECBP
- Zoro # G8468573
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 170 mm |
Width | 32 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 32 mm |
Outside Diameter | 170 mm |
Bore Diameter | 95 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7219, Bore Diameter 95 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 170 mm, Overall Width 32 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167185, Pressure Line, 3 micron, Outside-In (MF0058754)
- DAYTON 4X725 Pillow Block Bearing (4X725)
- GLOBAL GSC-037-SS Set Screw Collar (GSC-037-SS)
- CLESCO PBPS-BL-062 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-062)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- SKF SKF-7206B, Angular Contact Ball Brgs, 7206B (7206B)
- SKF Angular Contact Bearing, 65mm, O.D. 140mm (7313 BECBM)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- FAG BEARINGS Angular Contact Ball BRG, Bore 50 mm (7310-B-XL-TVP-UA)
- Skf Ball Bearings