Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 90mm, O.D. 190mm
Mfr # 7318 BEP
Zoro # G8025351
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 90 mm
- Outside Dia. 190 mm
- Width 43 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7318 BEP
- Zoro # G8025351
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 190 mm |
Width | 43 mm |
Outside Diameter | 190 mm |
Overall Width | 43 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 90 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7318, Bore Diameter 90 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,500 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 190 mm, Overall Width 43 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, A26 (51ET99)
- PIX V-Belt, Cogged 3/8 X 73 (3VX730)
- KRYTOX 0.5 oz Tube White (GPL-206)
- DYNABRADE Guard (11103)
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- FAFNIR Angular Contact Ball Bearing (JM207K PRB DB)
- Skf Ball Bearings