Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 90mm, O.D. 190mm
Mfr # 7318 BEGAY
Zoro # G8228367
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 90 mm
- Outside Dia. 190 mm
- Width 43 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7318 BEGAY
- Zoro # G8228367
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 190 mm |
Width | 43 mm |
Overall Width | 43 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 190 mm |
Bore Diameter | 90 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7318, Bore Diameter 90 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,500 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 190 mm, Overall Width 43 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 3.35 inch OD (6J335JA)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- DIXON Series1-Standard MicroFogLubricator, 3/4" (L74M-6MB)
- BANDO 6147 mm Outside Length, 17 mm Top Width, 1 Ribs (B240)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBM)
- SKF SKF-7304BEACBY02, Angular Contact Ball Brgs, 7304BEACBY02 (7304BEACBY02)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- Skf Angular Contact Bearings