Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 90mm, O.D. 160mm
Mfr # 7218 BEP
Zoro # G8378544
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 90 mm
- Outside Dia. 160 mm
- Width 30 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7218 BEP
- Zoro # G8378544
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 160 mm |
Width | 30 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 30 mm |
Outside Diameter | 160 mm |
Bore Diameter | 90 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7218, Bore Diameter 90 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 160 mm, Overall Width 30 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 18 x 28 x 7 mm., Nitrile Rubber (182807TC)
- CONTINENTAL CONTITECH AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- EATON AEROQUIP Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI (FC300-20-25)
- DAYTON Coupling, Rigid Steel (6L017)
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBM)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEP)
- SKF Angular Contact Bearing, 65mm, O.D. 140mm (7313 BECBM)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7206 TVP)
- Skf Angular Contact Bearings