Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 90mm, O.D. 160mm
Mfr # 7218 BECBP
Zoro # G7880853
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 90 mm
- Outside Dia. 160 mm
- Width 30 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7218 BECBP
- Zoro # G7880853
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 160 mm |
Width | 30 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 160 mm |
Overall Width | 30 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 90 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7218, Bore Diameter 90 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 160 mm, Overall Width 30 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S25AJSR06310A)
- SKF Shaft Seal, 40 x 52 x 7 mm., HMS5, Nitrile Rubber (40X52X7 HMS5 RG)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline (PHH24ATSR05212A)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 40:1 (F726-40-B7-G)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- SKF Angular Contact Ball Bearings (7210BEY)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBM)
- SKF Angular Contact Bearing, 70mm, O.D. 150mm (7314 BECBY)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BECBY)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEY)
- Skf Ball Bearings