Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 85mm, O.D. 210mm
Mfr # 7417 BACBMC
Zoro # G8129107
product price: $1,411.99
/ea
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 85 mm
- Outside Dia. 210 mm
- Width 52 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7417 BACBMC
- Zoro # G8129107
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 210 mm |
Width | 52 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter | 210 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter | 85 mm |
Overall Width | 52 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7417, Bore Diameter 85 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 210 mm, Overall Width 52 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, Sc Normal Duty Bearing Insert, Ins-Sc-100-Cr (045601 INS-SC-100-CR)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 12.5 oz (P101S-A)
- MITSUBISHI Servo Motor HGKR73 (HG-KR73)
- ZORO SELECT Quick Release Clamp, ID 4In (0190-0400-0200)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Ball Bearings (7203 BECEP)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEP)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- NACHI 7200 Series Angular Contact Precision Brg (7204)
- Skf Angular Contact Bearings