Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 85mm, O.D. 180mm
Mfr # 7317 BEP
Zoro # G8310057
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 85 mm
- Outside Dia. 180 mm
- Width 41 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7317 BEP
- Zoro # G8310057
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 180 mm |
Width | 41 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 41 mm |
Outside Diameter | 180 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 85 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7317, Bore Diameter 85 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 41 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY05030-100-11-G)
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- DAYTON B29 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (6L208)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBY)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- SKF Angular Contact Bearing, 50mm, O.D. 90mm (7210 BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- FAG BEARINGS Angular Ball Bearings, Double Row >120mm<320mm (3314)
- Skf Ball Bearings