Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 85mm, O.D. 180mm
Mfr # 7317 BEN1GAM
Zoro # G7831817
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 85 mm
- Outside Dia. 180 mm
- Width 41 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7317 BEN1GAM
- Zoro # G7831817
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 180 mm |
Width | 41 mm |
Bore Diameter | 85 mm |
Overall Width | 41 mm |
Outside Diameter | 180 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7317, Bore Diameter 85 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 41 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZG05030-75-11)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (31TR74)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 2.5039-in. BH to BH Cntr (UCFC205-25MM)
- ZSI Python Hose Clamp, 1-1/4 to 1-3/4", Material: 316 stainless steel (PY-2031)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBY)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- NSK Angular Contact Ball Bearing (7305B)
- Skf Angular Contact Bearings