Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 85mm, O.D. 180mm
Mfr # 7317 BEGAF
Zoro # G8125083
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 85 mm
- Outside Dia. 180 mm
- Width 41 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7317 BEGAF
- Zoro # G8125083
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 180 mm |
Width | 41 mm |
Outside Diameter | 180 mm |
Bore Diameter | 85 mm |
Overall Width | 41 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7317, Bore Diameter 85 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 41 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NB, Return Line, 10 micron (ZX-MF4002P10NB)
- NOBLES/TENNANT CARBON BRUSH - 1 X 0.625 X 0.25 - FOR DRIVE MOTORS (222625)
- NTN NTN 6015Z, RadialDeep Groove Ball Bearing 75 Mm Id X 115 Mm Od X 20 Mm W Single Shielded (6015Z)
- FESTO Union Nut MCK-PK-6-KU (MCK-PK-6-KU)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEP)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBM)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- SKF Angular Contact Ball Bearing, 22.2mm W (3304 A C3)
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- TRITAN Double Row Angular Contact Ball Bearing, Conrad, 30mm Bore Dia., 72mm Outside Dia., 30.2mm Width (5306/C3)
- Skf Ball Bearings