Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 85mm, O.D. 150mm
Mfr # 7217 BECBP
Zoro # G8023671
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 85 mm
- Outside Dia. 150 mm
- Width 28 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7217 BECBP
- Zoro # G8023671
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 150 mm |
Width | 28 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 85 mm |
Overall Width | 28 mm |
Outside Diameter | 150 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7217, Bore Diameter 85 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 5,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 150 mm, Overall Width 28 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Breather Vent, 3/8" NPT, 11/16" dia. (1EJT7)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 200 psi (SA12-1A200)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/8 In, SS (1L641)
- LUBRIPLATE Rock Drill Oil 10R, 5 Gal Pail, Iso-32, Tacky Rock Drill Oil (L0847-060)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBM)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGBM)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEP)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBP)
- NACHI 5200 Series Double Row Angular Contact, 5208 (5208)
- Skf Angular Contact Bearings