Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 80mm, O.D. 200mm
Mfr # 7416 M
Zoro # G8467103
product price: $1,431.99
/ea
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 37 Degrees
- Bore Dia. 80 mm
- Outside Dia. 200 mm
- Width 48 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7416 M
- Zoro # G8467103
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 200 mm |
Width | 48 mm |
Outside Diameter | 200 mm |
Shaft Fillet Radius | 2 mm |
Overall Width | 48 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 80 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7416, Bore Diameter 80 mm, Cage Material Brass, Closure Open, Contact Angle 37 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 48 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Female Thread, TF3 Series, 1/4" Auto Sckts (TF3003)
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 496in PL, T248 (496XL037)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-752-12FP)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEGAP)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGBM)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BECBY)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEY)
- SKF Angular Contact Bearing, 70mm, O.D. 150mm (7314 BECBY)
- FAFNIR Double Row Angular Contact Ball Bearing, Shielded, #5207WD (5207WD)
- Skf Ball Bearings