Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 80mm, O.D. 200mm
Mfr # 7416 GAM
Zoro # G8019103
product price: $1,400.99
/ea
Free Shipping & Returns
$1,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 37 Degrees
- Bore Dia. 80 mm
- Outside Dia. 200 mm
- Width 48 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7416 GAM
- Zoro # G8019103
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 200 mm |
Width | 48 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 48 mm |
Outside Diameter | 200 mm |
Bore Diameter | 80 mm |
Shaft Fillet Radius | 2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7416, Bore Diameter 80 mm, Cage Material Brass, Closure Open, Contact Angle 37 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 48 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 56, 5/16in Bore, Open (B-56)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EXEF121616)
- GATES Truflex V-Belts, 5L290 (5L290)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- SKF Angular Contact Ball Bearings (7234)
- SKF Angular Contact Bearing, 70mm, O.D. 150mm (7314 BECBY)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- NACHI 5300 Series Double Row Angular Contact (5306 C3)
- Skf Angular Contact Bearings