Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 80mm, O.D. 170mm
Mfr # 7316 BEM
Zoro # G8258643
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 80 mm
- Outside Dia. 170 mm
- Width 39 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7316 BEM
- Zoro # G8258643
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 170 mm |
Width | 39 mm |
Overall Width | 39 mm |
Bore Diameter | 80 mm |
Outside Diameter | 170 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7316, Bore Diameter 80 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,000 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 170 mm, Overall Width 39 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-1/8" (7SCH118)
- CORROSIONX 16 Oz. Corrosion Inhibitor Penetrant Lubricant, CorrosionX® (91002)
- PRIMEFIT 1/4"Mini Air Regulator w/ Gauge (R1401G)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-090/095 (236090)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBY)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- SKF Angular Contact Bearing, 65mm, O.D. 120mm (7213 BECBP)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEGAP)
- NACHI 7200 Series Angular Contact Precision Brg, 7203B (7203B)
- Skf Angular Contact Bearings