Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 80mm, O.D. 170mm
Mfr # 7316 BECCM
Zoro # G7869407
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 80 mm
- Outside Dia. 170 mm
- Width 39 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7316 BECCM
- Zoro # G7869407
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 170 mm |
Width | 39 mm |
Bore Diameter | 80 mm |
Overall Width | 39 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 170 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7316, Bore Diameter 80 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 5,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 170 mm, Overall Width 39 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (EP030508)
- ZORO SELECT Ground Joint Coupling Spud, 3/4 In, 450 F (CAM-GFS-3G)
- CENTURY MODEL-CFHP-56FR (H855L)
- SPEEDAIRE Foot Bracket, 3/4 In single-acting Bore (NCM075-19-51046)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- SKF Angular Contact Ball Bearings (7228BCBM)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BECBP)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- SKF Angular Contact Bearing, 80mm, O.D. 140mm (7216 BECBP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- NACHI 5200 Series Double Row Angular Contact, 5201 (5201)
- Skf Ball Bearings