Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 80mm, O.D. 170mm
Mfr # 7316 BECBJ
Zoro # G8089645
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 80 mm
- Outside Dia. 170 mm
- Width 39 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7316 BECBJ
- Zoro # G8089645
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 170 mm |
Width | 39 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 80 mm |
Outside Diameter | 170 mm |
Overall Width | 39 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7316, Bore Diameter 80 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 5,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 170 mm, Overall Width 39 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Chain Oiler, Flat Brush, Cam Lock, 8 oz. (FB-8 CAM)
- NATIONAL Small Bore Metric Seals, 65X85X13-R2LS32-S (65X85X13-R2LS32-S)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- SMC Pressure Switch, Spacer, Sz 60, 0.1-0.4 Mpa (IS10M-60-L-A)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEY)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEP)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- Skf Angular Contact Bearings