Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 80mm, O.D. 140mm
Mfr # 7216 BEGAM
Zoro # G8023617
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 80 mm
- Outside Dia. 140 mm
- Width 26 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7216 BEGAM
- Zoro # G8023617
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 140 mm |
Width | 26 mm |
Overall Width | 26 mm |
Bore Diameter | 80 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 140 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7216, Bore Diameter 80 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 5,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 140 mm, Overall Width 26 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch, #BA1010ZOH (BA1010ZOH)
- BAND-IT Scruseal (M21099)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore1 1/2" (IP24G)
- ELESA Breather caps, SFP.57-3/4 NPT+F (SFP. (inch sizes))
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BECBY)
- SKF Angular Contact Ball Bearings (7228BCBM)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEP)
- FAG BEARINGS Angular Contact Ball Bearing, 11,240 lb. (3209-BD-XL-2HRS-TVH)
- Skf Angular Contact Bearings