Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 75mm, O.D. 190mm
Mfr # 7415 BCBM
Zoro # G8204883
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 75 mm
- Outside Dia. 190 mm
- Width 45 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7415 BCBM
- Zoro # G8204883
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 190 mm |
Width | 45 mm |
Bore Diameter | 75 mm |
Overall Width | 45 mm |
Outside Diameter | 190 mm |
Housing Fillet Radius | 2 mm |
Shaft Fillet Radius | 2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7415, Bore Diameter 75 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,500 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 190 mm, Overall Width 45 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101208)
- FESTO Pressure Regulator VRPA-CM-Q6-E (VRPA-CM-Q6-E)
- OPTIBELT V-Belt; 3L Series; V-Belt Style; 1 Band (3L250)
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FCR4)
- SKF Angular Contact Ball Bearings (7228BCBM)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBM)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- SKF Angular Contact Ball Bearing, 22.2mm W (3304 A C3)
- Skf Angular Contact Bearings